Prefabricated Lug Bond, B212 Lug Configuration, #2 Stranded, 12"

Item #: 1224400

Cat #: B2121V12

UPC: 782856665359

to view pricing and more.
Documents & Guides
LUG BOND 1/8 X 1 LUG 1 HOLE #2 7 STR 12 IN LG

Overview

LUG BOND 1/8 X 1 LUG 1 HOLE #2 7 STR 12 IN LG

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856665359, B2121V12

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 2
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 2
Material: Copper
Finish: Tinned