400W HPS Wallpack

Item #: 1224438
Cat #: WLXD-400HQPK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 400W HPS, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, 400W HPS, Quad Tap Ballast. Lamp Included.
Also known as: WLXD-400HQPK

Specifications

Volts AC: 120-277
Wattage: 400
Color: Bronze
Light Technology: HID
Volts AC: 120-277
Color: Bronze
Wattage: 400
Light Technology: HID

Customer Reviews

No reviews for this product
(0)