M18 FUEL™ Metal Cutting Circular Saw Kit

Item #: 1224611

Cat #: 2782-22

UPC: 045242502516

to view pricing and more.
Documents & Guides
Circular Saw, Fuel M18, Cordless, RPM: 3900, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 6.55 lbs, Includes: (2) M18 Batteries, (1) Blade, (1) Blade Wrench, Charger & Contractor Bag

Overview

Circular Saw, Fuel M18, Cordless, RPM: 3900, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 6.55 lbs, Includes: (2) M18 Batteries, (1) Blade, (1) Blade Wrench, Charger & Contractor Bag

The M18 FUEL™ 5-3/8 in. – 5-7/8 in. metal saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3/4 in. EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE™ brushless motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 370 cuts in 3/4 in. EMT which is 1 cut per minute for over 6 hours straight. The Milwaukee M18 FUEL™ 5-3/8 in. – 5-7/8 in. metal saw features a compact, low-profile design for easy handling and increased control. At only 5.9 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The new saw offers an integrated hang hook that allows for easy storage while the tool is not in use. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2782 M18 FUEL™ metal saw features a 30T carbide-tipped metal saw blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2782-22 comes equipped with (2) M18™ REDLITHIUM™ XC5.0 high capacity battery packs, 30T 5-3/8 in. metal tech ™ carbide-tipped metal saw blade, blade wrench, M18™/M12™ company-charger and contractor bag.

Also known as: 045242502516, 2782-22

Specifications

Volts DC: 18
Volts DC: 18