Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Green 1'

Item #: 1224845

Cat #: 576-120-001

UPC: 884815779807

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 1 ft.
Also known as: 884815779807, 576-120-001

Specifications

Length: 1 ft
Gauge: 24 AWG
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 1 ft
Color: Green
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper