Connection Cable, Kinetix, 18AWG, Motor Power, w/Brake, 50 Meter

Item #: 1224850

Cat #: 2090-CSBM1DG-18AF50

UPC: 191326533331

to view pricing and more.
Documents & Guides
Connection Cable, Kinetix, 18 AWG, Continuous-Flex, Single Motor Power, w/Brake, 50 Meter

Overview

Connection Cable, Kinetix, 18 AWG, Continuous-Flex, Single Motor Power, w/Brake, 50 Meter
Also known as: 191326533331, 2090-CSBM1DG-18AF50

Specifications

Length: 50 m
Type: Connection Cable
Gauge: 18 AWG
Length: 50 m
Gauge: 18 AWG
Type: Connection Cable