Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1225031

Cat #: UTP28X18BU

UPC: 074983176472

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 18ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 18ft.
Also known as: 074983176472, UTP28X18BU

Specifications

Color: Blue
Length: 18 ft
Material: Copper
Color: Blue
Material: Copper
Length: 18 ft