74938 PANELF1A032UNVD85014GWH 5/CS 1/SKU

Item #: 1225210

Cat #: OBS-PANELF1A/032UNVD850/14G/WH

UPC: 046135749384

to view pricing and more.
Documents & Guides
74938 PANELF1A032UNVD85014GWH 5/CS 1/SKU

Overview

74938 PANELF1A032UNVD85014GWH 5/CS 1/SKU
Also known as: 046135749384, OBS-PANELF1A/032UNVD850/14G/WH

Specifications

Wattage: 32
Lumens: 3300
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Width: 12 in, 1 ft
Color: White
Dimmable: Yes