Flood Light, Landscape, MR16, 20W, 12V, Black

Item #: 122536
Cat #: BL5016A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Landscape, MR16, 20 Watt, 12 Volt, Black, Width: 2-13/16 in, Knuckle Mount

Overview

Flood Light, Landscape, MR16, 20 Watt, 12 Volt, Black, Width: 2-13/16 in, Knuckle Mount
Also known as: BL5016A

Specifications

Volts AC: 12
Diameter: 2 13/16 in
Wattage: 20
Color: Black
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Mounting: Knuckle
Diameter: 2 13/16 in
Color: Black
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)