HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.610 x 27.990 x 11.020", Aluminum

Item #: 1225433

Cat #: SY605026A

UPC: 783510341152

to view pricing and more.
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.610 x 27.990 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

Overview

HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.610 x 27.990 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.

Also known as: 783510341152, SY605026A

Specifications

Mounting: Wall
Material: Aluminum
IP/NEMA Rating: NEMA 12
Knockouts: No
Width: 24.610 in
Height: 27.990 in
Depth: 11.020 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 24.610 in
Depth: 11.020 in
Material: Aluminum
Knockouts: No
Height: 27.990 in