SIDE COVER 800x400

Item #: 1225499

Cat #: P2CS84

UPC: 783510336851

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Side Cover, fits 800x400mm, Painted

Overview

ProLine G2 Side Cover, fits 800x400mm, Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.

Also known as: 783510336851, P2CS84

Specifications

Material: Steel
Width: 14.300 in
Depth: 0.790 in
Height: 30.800 in
Material: Steel
Depth: 0.790 in
Width: 14.300 in
Height: 30.800 in