This product has been discontinued.

Nightlight / GFCI Combo, 15A, Ivory
Item #: 122555
Cat #: 1595-NTLTRICC4
UPC: 785007239683
to view pricing and more.
Documents & Guides
Comination Tamper-Resistant 15 Amp Nightlight / GFCI Receptacle, Ivory.
Overview
Comination Tamper-Resistant 15 Amp Nightlight / GFCI Receptacle, Ivory.
Also known as: 785007239683, 1595-NTLTRICC4
Specifications
| Type: | Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Type: | Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |