Screw-Cover Pull Box Extender Type 1, fits 18.00x12.00, Gray, Steel

Item #: 1225561

Cat #: A18124SU

UPC: 783510301545

Sign In or Register to view pricing and more.
Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A18124SU item measures fits 18.00x12.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A18124SU item measures fits 18.00x12.00 inches with a material of Steel colored Gray.

The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.

Also known as: 783510301545, A18124SU

Specifications

Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Finish: Powder Coated
Depth: 4 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Finish: Powder Coated
Width: 12 in
Color: Gray
Material: Steel