Adhesive/Screw 4W Cable Tie Mount, 1", White

Item #: 12259

Cat #: ABM2S-S6-D

UPC: 074983580569

to view pricing and more.
Documents & Guides
Adhesive/Screw-Mount 4-Way Cable Tie Mount, Applied With User Supplied Adhesive or Size #6 (M3) Screws, 1” x 1” (25.4mm x 25.4mm), ABS, White, Package of 500

Overview

Adhesive/Screw-Mount 4-Way Cable Tie Mount, Applied With User Supplied Adhesive or Size #6 (M3) Screws, 1” x 1” (25.4mm x 25.4mm), ABS, White, Package of 500

Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983580569, ABM2S-S6-D

Specifications

Width: 1 in
Length: 1 in
Color: White
Material: Nylon
Mounting: # 6 Screw
Width: 1 in
Color: White
Mounting: # 6 Screw
Length: 1 in
Material: Nylon