This product has been discontinued.

5"- 6" LED Baffle
Item #: 1225933
Cat #: 65BEMW-LED-40K-90CRI-M6
UPC: 190887266696
to view pricing and more.
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 845, CRI: 80, Color Temperature: 4000K, Color: White Trim, Rated Life: 35,000 Hours
Overview
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 845, CRI: 80, Color Temperature: 4000K, Color: White Trim, Rated Life: 35,000 Hours
Also known as: 190887266696, 65BEMW-LED-40K-90CRI-M6
Specifications
| Type: | Module, Baffle |
| Color: | White |
| Material: | Aluminum |
| Light Technology: | LED |
| Type: | Module, Baffle |
| Material: | Aluminum |
| Color: | White |
| Light Technology: | LED |