Combo Wallplate, 3-Gang, (1) Toggle/(2) Decorator, Steel, Ivory, Princess

Item #: 122615

Cat #: 79453

UPC: 095327794534

to view pricing and more.
Documents & Guides
3-Gang Wall Plate, (2) Toggle, (1) Decorator, Steel, Ivory, Princess

Overview

3-Gang Wall Plate, (2) Toggle, (1) Decorator, Steel, Ivory, Princess
Also known as: 095327794534, 79453

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Gangs: 3
Size: Princess
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Size: Princess
Color: Ivory
Gangs: 3
Mounting: Device
Material: Steel