Contactor, 146A, AC3, 24-60V AC/DC Electronic Coil , 1NO/1NC

Item #: 1226318

Cat #: 100-E146KJ11

UPC: 889508535012

to view pricing and more.
Documents & Guides
Contactor, 146 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 146 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508535012, 100-E146KJ11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 146
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 146
Volts DC Control Range: 24 - 60
Type: Contactor, MCS-E
Volts AC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product