Contactor, 190A, AC3, 24-60V AC/DC Electronic Coil , 1NO/1NC

Item #: 1226319

Cat #: 100-E190KJ11

UPC: 889508535142

to view pricing and more.
Documents & Guides
Contactor, 190 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 190 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E190ED11 from Rockwell Automation® is a 190 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. It has a 24 V DC PLC interface and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508535142, 100-E190KJ11

Specifications

Poles: 2
Type: Contactor, MCS-E
Amps: 190
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 2
Amps: 190
Volts DC Control Range: 24 - 60
Type: Contactor, MCS-E
Volts AC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product