Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 1-Phase DC Power Supplies
Share
Weidmuller
PRO MAX 120W 24V 5A
Item #: 1226340
Cat #: 1478110000
UPC: 050118285950
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PRO MAX 120W 24V 5A
View product detail below
Associated
Substitutes
Others Bought
Overview
PRO MAX 120W 24V 5A
Also known as:
050118285950, 1478110000
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry