This product has been discontinued.

4FT LINEAR LED WIDE GL DIFF 54W 7100LMS
Item #: 1226345
Cat #: MLL4/UNV1
UPC: 662276502949
to view pricing and more.
Documents & Guides
4FT LINEAR LED WIDE GL DIFF 54W 7100LMS
Overview
4FT LINEAR LED WIDE GL DIFF 54W 7100LMS
Also known as: 662276502949, MLL4/UNV1
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Length: | 4 ft, 48 in |
| Lumens: | 7100 |
| Light Technology: | LED |
| Wattage: | 54.500 |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Lumens: | 7100 |
| Wattage: | 54.500 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |