Weatherproof Box, 3 Gang, (7) 3/4" Outlets, Aluminum Die Cast *** Discontinued ***

Item #: 12267
Cat #: 3IHD7-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Weatherproof Box, Die Cast. Depth: 2-11/16". (7) 3/4" Threaded Outlets (3 in each end, 1 in back), Color: Gray. *** Discontinued ***

Overview

3-Gang, Weatherproof Box, Die Cast. Depth: 2-11/16". (7) 3/4" Threaded Outlets (3 in each end, 1 in back), Color: Gray. *** Discontinued ***
Also known as: 3IHD7-2, Bell box

Specifications

Material: Die Cast Aluminum
Gangs: 3
Knockouts: 3/4 in
Product Depth: 2 11/16 in
Mounting: Vertical
Color: Gray, Silver
Material: Die Cast Aluminum
Knockouts: 3/4 in
Mounting: Vertical
Gangs: 3
Product Depth: 2 11/16 in
Color: Gray, Silver

Customer Reviews

5 Overall
(1)
5/5
Richards Matthews - Lancaster on 10/09/2016
consider this box for a rhree gang surface mount h
Perfect for surface mount application if your having a three gang Décor electrical device(s).Like dimming switches since they don't make a raised industrial cover to accomodate a three gang décor cover.This can be used outdoor or indoor.