Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Generation Lighting
13W 120V GU24 SELF
Item #: 122674
Cat #: 4938BLE-15
UPC: 785652938153
Sign In or Register
to view pricing and more.
Documents & Guides
Installation Manual
SGL 4938BLE-15 13W 120V GU24 SELF
View product detail below
Associated
Substitutes
Others Bought
Overview
SGL 4938BLE-15 13W 120V GU24 SELF
Also known as:
785652938153, 4938BLE-15
Specifications
Wattage:
13
Wattage:
13
Close
Close and Retry