Grip Tie Roll, 0.750 x 180", Black

Item #: 122687

Cat #: GT.75X1800

UPC: 089306164258

to view pricing and more.
Documents & Guides
Grip Tie Roll, 0.750 x 180 Inch, Black, PA6/PP

Overview

Grip Tie Roll, 0.750 x 180 Inch, Black, PA6/PP

The Grip Tie Roll features quick release for repetitive access to cable and wire, and can be opened and closed numerous times without failure. It's also adjustable, so one size can accommodate multiple bundle sizes

Also known as: 089306164258, GT.75X1800, Velcro

Specifications

Color: Black
Width: 0.750 in
Material: Nylon
Length: 15 ft
Package Type: Bag
Color: Black
Material: Nylon
Package Type: Bag
Width: 0.750 in
Length: 15 ft