3G WNKL IV-PRL BLOCK RCPT

Item #: 122704

Cat #: 79403

UPC: 095327794039

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327794039, 79403

Specifications

Gangs: 3
Size: Maxi
Mounting: Device
Type: GFCI, Decorator
Color: Ivory
Material: Steel
Gangs: 3
Mounting: Device
Color: Ivory
Size: Maxi
Type: GFCI, Decorator
Material: Steel