Flood Light, Landscape, MR16, 75W, 12V, Bronze *** Discontinued ***

Item #: 122709
Cat #: BL1HL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Landscape, MR16, 75 Watt, 12 Volt, Bronze, Width: 3-7/8 in, Knuckle Mount, w/ Long Shroud *** Discontinued ***

Overview

Flood Light, Landscape, MR16, 75 Watt, 12 Volt, Bronze, Width: 3-7/8 in, Knuckle Mount, w/ Long Shroud *** Discontinued ***
Also known as: BL1HL

Specifications

Diameter: 3 7/8 in
Volts AC: 12
Wattage: 75
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Light Technology: Halogen
Diameter: 3 7/8 in
Wattage: 75
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 12
Type: Flood Light
Color: Bronze

Customer Reviews

No reviews for this product
(0)