2G WNKL.IV-PRL PWR RCPT

Item #: 122726

Cat #: 79225

UPC: 095327792257

to view pricing and more.
Documents & Guides
Wallplate, 2.625IN ID Hole, 30/50/60 Amp 4 Wire Receptacle For Leviton 278 And 279, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Overview

Wallplate, 2.625IN ID Hole, 30/50/60 Amp 4 Wire Receptacle For Leviton 278 And 279, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Also known as: 095327792257, 79225

Specifications

Gangs: 2
Mounting: Device
Color: Ivory
Type: Single Receptacle
Material: Steel
Gangs: 2
Color: Ivory
Material: Steel
Mounting: Device
Type: Single Receptacle