REXEL logo

10 AWG THHN Solid Copper, White, 500'

Item #: 122733
Cat #: THHN10SOLWHT500RL
UPC: 048243225101
Sign In or Register to view pricing and more.
10 AWG, THHN/THWN, Solid Copper, 600V, White, 500 foot Spool.

Product Overview

10 AWG, THHN/THWN, Solid Copper, 600V, White, 500 foot Spool.
Also known as: 048243225101, THHN10SOLWHT500RL

Frequently Bought Together (73)

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: White
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)