Breaker, 6A, 2P, 480Y/277VAC

Item #: 12277

Cat #: 1489-A2C060

UPC: 781180896286

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 2-Pole, Trip Curve C, 6 Amp, 277 VAC

Overview

Circuit Breaker, 2-Pole, Trip Curve C, 6 Amp, 277 VAC
Also known as: 781180896286, 1489-A2C060

Specifications

Amps: 6
Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Amps: 6
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 14 kA