
Motor, Hazardous Duty®, Explosion Proof, 1HP, 1PH, 115/230VAC, 1800 RPM, 56C
Item #: 1227706
Cat #: G876
UPC: 722856009968
to view pricing and more.
Documents & Guides
Motor, Hazardous Duty®, Explosion Proof, 1 Horse Power, 1-Phase, 115/230 Volt AC, 1800 RPM, 56C Frame, EPFC - G876
Overview
Motor, Hazardous Duty®, Explosion Proof, 1 Horse Power, 1-Phase, 115/230 Volt AC, 1800 RPM, 56C Frame, EPFC - G876
Regal Rexnord is a leader in electric motor manufacturing, specializing in the design and production of single and three-phase AC motors, encompassing NEMA® and IEC enclosures, DC motors, gearmotors, low and medium voltage motors, and variable-speed control solutions.
Our engineering expertise and innovation allow us to provide high-quality, energy-efficient electric motor solutions that move the world.
Also known as: 722856009968, G876
Specifications
| Horsepower: | 1 |
| Type: | AC Motor, Explosionproof |
| RPM: | 1800 |
| Volts AC: | 115/230 |
| Horsepower: | 1 |
| RPM: | 1800 |
| Type: | AC Motor, Explosionproof |
| Volts AC: | 115/230 |