This product has been discontinued.

Chandelier, 5 Light, 60W, Brushed Nickel
Item #: 122835
Cat #: P4057-09
UPC: 785247113095
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 60 Watt, Brushed Nickel, Width: 26-1/2 in, Candelabra Screw
Overview
Chandelier, 5 Light, 60 Watt, Brushed Nickel, Width: 26-1/2 in, Candelabra Screw
Also known as: 785247113095, P4057-09
Specifications
| Diameter: | 26 1/2 in |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Type: | Chandelier |
| Base: | Candelabra Screw (E12) |
| Diameter: | 26 1/2 in |
| Wattage: | 60 |
| Base: | Candelabra Screw (E12) |
| Color: | Brushed Nickel |
| Type: | Chandelier |