Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, White

Item #: 122846

Cat #: LX-3PSL-WH

UPC: 027557275705

Sign In or Register to view pricing and more.
Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, WhiteLyneo Lx Switch, 600W/5A with 1HP Motor Load/Non-Dimmable Light or 1000W/8A with Dimmer, 120V, 3-Way, LED Locator Light, Color: White.

Overview

Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, WhiteLyneo Lx Switch, 600W/5A with 1HP Motor Load/Non-Dimmable Light or 1000W/8A with Dimmer, 120V, 3-Way, LED Locator Light, Color: White.
Also known as: 027557275705, LX-3PSL-WH

Specifications

Type: 3-Way, Switch, Slide, Locator Light, Motor, Loads
Wattage: 600, 1000
Amps: 5, 8
Volts AC: 120
Color: White
Type: 3-Way, Switch, Slide, Locator Light, Motor, Loads
Amps: 5, 8
Color: White
Wattage: 600, 1000
Volts AC: 120