Cable Tie, 8", 50lb, Black, 100/Bag

Item #: 122908
Cat #: B-8-50-0-C
UPC: 783250572748
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard Cross Section, 0.181 x 8 Inch, Nylon, Black Color, 50 Pound Tensile Strength, 100/Pack

Overview

Cable Tie, Standard Cross Section, 0.181 x 8 Inch, Nylon, Black Color, 50 Pound Tensile Strength, 100/Pack
These are general purpose cable ties, 8 inches in length with a 50 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250572748, B-8-50-0-C

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)