1G WNKL.BRN.MAXI SWITCH

Item #: 122912

Cat #: 78771

UPC: 095327787710

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Wrinkle Brown

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Wrinkle Brown
Also known as: 095327787710, 78771

Specifications

Type: Toggle Switch
Color: Brown
Size: Maxi
Mounting: Device
Gangs: 1
Material: Steel
Type: Toggle Switch
Size: Maxi
Gangs: 1
Color: Brown
Mounting: Device
Material: Steel