REXEL logo

14 AWG THHN Solid Copper, Orange, 500'

Item #: 122975
Cat #: THHN14SOLORN500RL
UPC: 048243223459
Sign In or Register to view pricing and more.
14 AWG, THHN/THWN, Solid Copper, 600V, Orange, 500 foot Spool.

Product Overview

14 AWG, THHN/THWN, Solid Copper, 600V, Orange, 500 foot Spool.
Also known as: 048243223459, THHN14SOLORN500RL

Frequently Bought Together (73)

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Color: Orange
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)