
to view pricing and more.
Documents & Guides
Cable Tie, Standard Cross Section, 0.181 x 11 Inch, Nylon, Natural Color, 50 Pound Tensile Strength, 100/Pack
Overview
Cable Tie, Standard Cross Section, 0.181 x 11 Inch, Nylon, Natural Color, 50 Pound Tensile Strength, 100/Pack
These are general purpose cable ties, 11 inches in length with a 50 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250572823, B-11-50-9-C
Specifications
| Length: | 11 in |
| Width: | 0.181 in |
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 11 in |
| Color: | White |
| Material: | Nylon |
| Width: | 0.181 in |
| Weight Capacity: | 50 lbs |