12 AWG THHN/THWN-2 Solid Copper, Green/Yellow, 500'

Item #: 123012
Cat #: THHN12SOLGRNYEL500RL
UPC: 048243961245
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Yellow, 500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Yellow, 500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243961245, THHN12SOLGRNYEL500RL, thhn

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Green/Yellow
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)