M1000PSUBT37 263V 6/CS 1/SKU

Item #: 12303

Cat #: M1000PSUBT37-263V

UPC: 046135643514

to view pricing and more.
1000W METALARC PULSE START compact quartz metal halide lamp, reduced outer jacket, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64351*

Overview

1000W METALARC PULSE START compact quartz metal halide lamp, reduced outer jacket, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64351*
Also known as: 046135643514, M1000PSUBT37-263V

Specifications

Type: Pulse Start
Lumens: 107800
Color: Clear
Base: Mogul Screw (E39)
ANSI Code: M141/E
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Type: Pulse Start
Color: Clear
ANSI Code: M141/E
Shape: BT37 (Blown Tubular)
Color Temperature: 3800 (Neutral White)
Lumens: 107800
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID