Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 14kAIC, I-Line

Item #: 1230305
Cat #: BDA36060
UPC:
Sign In or Register to view pricing and more.
Breaker, PowerPact B, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 14 kAIC, I-Line

Overview

Breaker, PowerPact B, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 14 kAIC, I-Line
Also known as: BDA36060

Specifications

Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 14 kA
Volts DC: 250
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)