Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Brown
Overview
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Brown
Also known as: 095327784320, 78432
Specifications
| Type: | Wallplate |
| Gangs: | 2 |
| Material: | Steel |
| Type: | Wallplate |
| Material: | Steel |
| Gangs: | 2 |