6.5W A19 LED Lamp, 50K

Item #: 1230483

Cat #: LED6.5A19/DIM/O/850/RP4

UPC: 046135749698

to view pricing and more.
Documents & Guides
LED Lamp, 6.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16 *Sylvania Part # 74969*

Overview

LED Lamp, 6.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16 *Sylvania Part # 74969*
Also known as: 046135749698, LED6.5A19/DIM/O/850/RP4

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Wattage: 6.500
Dimmable: Yes