PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White

Item #: 123050

Cat #: PT5362-W

UPC: 785007091724

to view pricing and more.
Documents & Guides
PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White

Overview

PlugTail Spec Grade Duplex Receptacle, 20 Amp, 125 Volt, White

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring

installation into each receptacle. The connector simply snaps into the back of the device.

Also known as: 785007091724, PT5362-W

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon