Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Overview
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Also known as: 095327784030, 78403
Specifications
| Gangs: | 3 |
| Type: | Wallplate |
| Material: | Steel |
| Gangs: | 3 |
| Material: | Steel |
| Type: | Wallplate |