15W A19 LED Lamp, 40K

Item #: 1230520

Cat #: S29817

UPC: 045923298172

to view pricing and more.
Documents & Guides
15 Watt; A19 LED; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

15 Watt; A19 LED; Frosted; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Satco's S29817 15-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of cool white light.

Also known as: 045923298172, S29817

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes