Fitting and Cover, Horizontal 90o Angle

Item #: 1230522

Cat #: FRA4X4LG

UPC: 074983385690

to view pricing and more.
Documents & Guides
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Light Gray.

Overview

4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Light Gray.
Also known as: 074983385690, FRA4X4LG

Specifications

Color: Light Gray
Height: 2 in
Width: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Horizontal Elbow
Color: Light Gray
Width: 4 in
Angle: 90°
Type: 90° Horizontal Elbow
Height: 2 in
Material: PVC
Family / Style: FiberRunner®