Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 1230523
Cat #: FEC4X4LG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Light Gray.

Overview

4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Light Gray.
Also known as: FEC4X4LG

Specifications

Color: Light Gray
Width: 4 in
Height: 4 in
Color: Light Gray
Height: 4 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)