Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1230552

Cat #: STP28X7MYL

UPC: 074983019502

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 7m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 7m.
Also known as: 074983019502, STP28X7MYL

Specifications

Color: Yellow
Color: Yellow