Resealable Heavy Duty Cable Tie, 50lb, 8", Red

Item #: 1230569

Cat #: 59-50-69

UPC: 032886954511

to view pricing and more.
Documents & Guides
8" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

Overview

8" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

8" Releasable Heavy Duty Cable Ties

Also known as: 032886954511, 59-50-69

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Red
Length: 8 in
Standards: California Proposition 65
Weight Capacity: 50 lbs
Material: Nylon