Resealable Heavy Duty Cable Tie, 50lb, 14", Red

Item #: 1230574

Cat #: 59-50-71

UPC: 032886954559

to view pricing and more.
Documents & Guides
14" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

Overview

14" Resealable Heavy Duty Cable Tie, 50lb Weight Capacity, Red

14" Releasable Heavy Duty Cable Ties

Also known as: 032886954559, 59-50-71

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 14 in
Standards: California Proposition 65
Color: Red
Length: 14 in
Weight Capacity: 50 lbs
Standards: California Proposition 65