AC Drive, PowerFlex700S, 480VAC, 3PH, 730A, 600HP ND, 500HP HD

Item #: 1230599

Cat #: 20DD730N0NNNBDANE

UPC: 191326522168

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 730 Amp, 600 Horse Power Normal Duty, 500 Horse Power Heavy Duty, IP00/Open, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Phase II Control, Expanded Cassette, No Feedback, Phase II, No DriveLogix, No Embedded Comm

Overview

AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 730 Amp, 600 Horse Power Normal Duty, 500 Horse Power Heavy Duty, IP00/Open, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Phase II Control, Expanded Cassette, No Feedback, Phase II, No DriveLogix, No Embedded Comm
Also known as: 191326522168, 20DD730N0NNNBDANE

Specifications

Horsepower: 600, 500
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP00
Type: General Purpose, Drive
Amps: 730
Horsepower: 600, 500
Volts AC: 480
Type: General Purpose, Drive
Phase: 3
IP/NEMA Rating: IP00
Amps: 730