9W PLV LED Lamp, 50K

Item #: 1230706

Cat #: S29861

UPC: 045923298615

to view pricing and more.
9 Watt LED PL 4-Pin; 5000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 4-Pin; 5000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923298615, S29861

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 1100
Light Technology: LED
Base: 4-Pin (G24q)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No
Angle: 120°
Standards: DLC Listed (Standard)