Adjustable Single Gang Rectangular Floor Box

Item #: 1230848
Cat #: SBFB-1N
UPC: 085339975304
Sign In or Register to view pricing and more.
Documents & Guides
Sliderbox Adjustable Single Gang Rectangular Floor Box Assembly With A Nickel Plated Flip-Lid Cover For A Decorative Style Device

Overview

Sliderbox Adjustable Single Gang Rectangular Floor Box Assembly With A Nickel Plated Flip-Lid Cover For A Decorative Style Device
Floor Box Assembly For Residential Wood Floor Cut-In Application For Use With Nonmetallic Sheathed Cable. Used In Areas Of The Home With Large Floor Space Openings Where Additional Electric Outlets Are Required By National Electrical Code To Minimize Long Extension Cord Runs.
Also known as: 085339975304, SBFB-1N

Specifications

Material: Polycarbonate, Brass
Color: Black
Height: 4.400 in
Width: 2.500 in
Depth: 3.500 in
Standards: California Proposition 65
Cubic Inches: 24 in³
Material: Polycarbonate, Brass
Height: 4.400 in
Depth: 3.500 in
Cubic Inches: 24 in³
Color: Black
Width: 2.500 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)